Shop RESTAURANTWARE
Create Account
Restpresso 4 oz Black Paper Coffee Cup - Ripple Wall - 2 1/2in x 2 1/2in x 2 1/4in, 25PK
- Mfr # RWA0277B-25
- Zoro # G025028154
product price:Â
$
9.35
/pk of 25, $0.37/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWA0277B-25
- Zoro #
- G025028154
- UPC #
- 735256000000
- Country of Origin
- Thailand
Description
Impress your guests by offering their favorite brew in our Restpresso 4-ounce Black Paper Coffee Cups. Crafted using superior material, these recyclable coffee cups maintain their sturdy form even when holding hot beverages. The beautifully designed ripple-wall architecture of these disposable espresso cups not only delivers aesthetics but also provides comfort by insulating the heat of the content inside, reducing discomfort to your hand. There's no need for double-cupping or additional sleeves with these insulated coffee cups. With a capacity of 4 ounces, these cups are perfect for serving small doses of espresso or other hot beverages. Coupled with our Restpresso range of suitable lids, sold separately, these coffee cans be enjoyed on the go, ensuring maximum convenience. Cleaning up after events are sped up with these disposable coffee cups. The sleek black color of these paper coffee cups adds a touch of sophistication to your served beverages, making them even more appealing. Featuring a "recycle me" logo at the bottom, these insulated coffee cups are designed to promote recycling. Each cup measures 2.5 inches in diameter by 2.25 inches in height, ideal for efficiently serving smaller quantities. Shipped in a 25 count box. Lids are available and sold separately. NOTE: Twist and turn for smooth and easy cup removal from the stack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.