Restpresso 8 oz Black and White Stripe Paper Single Wall Coffee Cup -Black Lid - 3 1/2in x, 400PK
- Mfr # RWA1388BW
- Zoro # G225025793
product price:Â
$
110.99
/pk of 400, $0.28/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA1388BW
- Zoro #
- G225025793
- UPC #
- 840126000000
- Country of Origin
- Thailand
Description
Start your day with our Restpresso 8-ounce Black and White Stripe Paper Single Wall Coffee Cups. Made from durable, single-use coffee cups, these vessels are designed to efficiently serve hot or cold beverages with ease. The greaseproof PE liner in these paper coffee cups ensures your favorite beverages remain contained and mess-free, making them an essential addition to any bustling coffee shop or cafe. With a unique black and white striped finish, these disposable hot cups add a touch of style to your beverage service while also making a bold statement. Designed for convenience, these single wall coffee cups come with a black lid, providing an extra layer of protection against accidental spills. Plus, the rolled rim and leak-resistant seam of these disposable coffee cups ensure every sip is a pleasure, without any unexpected drips or leaks. These paper coffee cups, with a capacity of 8 ounces, are perfect for serving standard servings of coffee, tea, or any other preferred beverage. Easy to store, these stackable coffee cups are a space-saving solution for your business. Pair up these premium-quality coffee cups with our versatile sleeve collection, ensuring a luxurious and comfortable hold. With dimensions of 3.5 inches in diameter by 3.5 inches in height, these recyclable hot tea cups are perfectly sized to fit in car cup holders and coffee machines. Sold in a 400 count box. Sleeves are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.