Shop RESTAURANTWARE
Create Account
RW Clean 32 gal Gray Plastic Commercial Trash Can /ingredient Bin - 25in x 22in x 27 1/4in
- Mfr # RWT1330GR
- Zoro # G125037506
product price:Â
$
73.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1330GR
- Zoro #
- G125037506
- UPC #
- 840126000000
- Country of Origin
- China
Description
Upgrade your establishment's waste management with our RW Clean 32-Gallon Gray Plastic Commercial Trash Can / Ingredient Bin. Constructed from premium LLDPE plastic, this kitchen trash can boast robust durability for long-lasting use in your foodservice establishment. Effortlessly seal this dry food container by pairing it with its compatible lid (SKU: RWT1335GR), making it a versatile option for both waste bin and storage bin purposes. This gray bin has a 33-gallon body that is ideal for managing waste and storing ingredients. Designed with a flexible body that bends like rubber, this plastic storage bin prevents cracking. This gray plastic bin has a reinforced bottom and supports the weight of your stored items. The heavy-duty handles of this garbage can make transportation around your kitchen area or restaurant a breeze. This gray storage bin is easy to clean and ensures a hygienic environment for your business. Featuring a gray finish, this trash bin provides a professional and clean appearance for your establishment. This garbage bin measures 25 inches in length by 22 inches in width by 27.25 inches in height and can hold up to 32 gallons. Sold in a 1 count box. Lid is available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.