RW Clean Black Plastic Bus Tub - Deep, Easy Grip - 22in x 15 3/4in x 7in, 12PK
- Mfr # RWT0471-12
- Zoro # G625036504
product price:Â
$
235.99
/pk of 12, $19.67/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT0471-12
- Zoro #
- G625036504
- UPC #
- 810019000000
- Country of Origin
- China
Description
Easily transport dishes, pots, or pans with this RW Clean Black Plastic Deep Bus Tub. Equipped with built-in handles, that are comfortable and easy to grip, this black bus tub makes it simple for staff to clear dirty tables and quickly reset your establishment. The crack-resistant plastic construction is designed to stay strong against heavy loads of dirty dinnerware or cookware, while the sleek black finish and low-profile design create a discreet way to bus tables without disturbing your customers. Featuring a large rectangular shape and an extended 7-inch depth, this bus bin provides plenty of room to collect and transport multiple stacks of dirty dishes at once. Each of these commercial-use bus bins measures 22 inches in length by 15.75 inches in width and has a total depth of 7 inches. The inside of this bus tub measures 18.5 inches long by 14.6 inches wide. Pair these deep bus tubs with lids (SKU: RWT0472) to streamline your bussing and cleanup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.