Shop RESTAURANTWARE
Create Account
RW Clean Black Plastic Handheld Dustpan - 13in x 12in x 2 3/4in
- Mfr # RWT0466
- Zoro # G525037342
product price:Â
$
7.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT0466
- Zoro #
- G525037342
- UPC #
- 810019000000
- Country of Origin
- China
Description
Make sure your business stays clean and tidy with this RW Clean Black Plastic Handheld Dustpan. Featuring a sturdy polypropylene construction, this large dustpan is built to withstand long-term use in busy restaurants, bars, hotels, and other commercial establishments. Its thin, tapered front edge meets the ground seamlessly and makes it simple to sweep up every bit of dust and debris. This black dustpan is equipped with a 6-inch handle that offers an ergonomic grip for improved control during use. The built-in hanging hole of this handheld dustpan allows it to be quickly stowed away after use. This dustpan is made from premium plastic and is designed to resist cracking or warping over time. The length of this plastic dustpan, excluding the handle, measures 7 inches in length. This restaurant dustpan measures 13 inches long with the handle by 12 inches wide by 2.75 inches tall. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.