RW Clean Blue 100% Viscose All-Purpose Wipe Roll - Biodegradable - 11in x 11in, 50PK
- Mfr # RWA0786BL-50
- Zoro # G225038144
product price:Â
$
16.59
/pk of 50, $0.33/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0786BL-50
- Zoro #
- G225038144
- UPC #
- 840126000000
- Country of Origin
- China
Description
Make it easy for staff members to clean windows or tabletops with our RW Clean Blue Viscose All-Purpose Wipe Rolls. Made from viscose, a plant-based cellulose fiber, this reusable cleaning cloth is biodegradable and commercially compostable and provides you with an eco-friendly way to clean kitchen equipment while reducing your carbon footprint. This dish wipe are naturally antibacterial, allowing you to wipe down stoves, windows, or chairs without accumulating bacteria and leaving unsightly streaks behind. With a premium construction, this disposable cloth can be conveniently washed by hand or in a commercial washing machine to last up to 4 times longer than single-use paper towels. This streak-free wipe roll features a unique blue and white pattern, allowing you to implement them into your color-coded cleaning system and easily distinguish its use. Featuring a perforated design, this durable wipe roll is pre-sized into 50 sheets to offer you a simple way to dispense sheets and eliminate waste. Each kitchen wipe measures 11 inches long by 11 inches wide, allowing you to effectively dust, clean, or wipe down any surface with ease. You will receive a total of 1 roll per order. These items will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.