RW Clean Gray Plastic Bus Tub - Deep, Easy Grip - 20in x 15in x 7in, 10PK
- Mfr # RWT1226GR
- Zoro # G425033772
product price:Â
$
176.99
/pk of 10, $17.70/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1226GR
- Zoro #
- G425033772
- UPC #
- 840126000000
- Country of Origin
- China
Description
Efficiently move essential items in your food service establishment with our RW Clean Gray Plastic Bus Tubs. With handles on both sides, these deep bus boxes for restaurants are ideal for transporting bulk food items or prepped ingredients, ensuring a better grip. The PP plastic construction of these restaurant tubs is made to withstand the demands of everyday use without breaking or cracking. Simply place these plastic bus tubs in the dishwasher at low temperatures for hassle-free and efficient cleaning after use. These bus utility boxes are freezable, making them suitable for marinating or brining meats and seafood. To save your valuable kitchen space, these food storage containers are stackable, ensuring efficient storage. The gray finish of these pantry storage tubs helps your staff easily differentiate between items. Each gray plastic bus tub measures 20 inches in length by 15 inches in width by 7 inches in height. The inside of each bus tub measures 18.5 inches long by 14.6 inches wide. Sold in a 10 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.