RW Clean Gray Plastic Bus Tub - Deep, Easy Grip - 20in x 15in x 7in
- Mfr # RWT1226GR-1
- Zoro # G125037568
product price:Â
$
22.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1226GR-1
- Zoro #
- G125037568
- UPC #
- 840126000000
- Country of Origin
- China
Description
Efficiently move essential items in your food service establishment with our RW Clean Gray Plastic Bus Tub. With handles on both sides, this deep bus box for restaurants is ideal for transporting bulk food items or prepped ingredients, ensuring a better grip. The PP plastic construction of this restaurant tub is built to withstand the demands of everyday use without breaking or cracking. Simply place this plastic bus tub in the dishwasher at low temperatures for hassle-free and efficient cleaning after use. This bus utility box is freezable, making it suitable for marinating or brining meats and seafood. To save your valuable kitchen space, this food storage container is stackable with our other bus tubs, ensuring efficient storage. The gray finish of this pantry storage tub helps your staff easily differentiate between items. This gray plastic bus tub measures 20 inches in length by 15 inches in width by 7 inches in height. The inside of this bus tub measures 18.5 inches long by 14.6 inches wide. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.