RW Clean Gray Plastic Bus Tub - Easy Grip - 20in x 15in x 5in
- Mfr # RWT1225GR-1
- Zoro # G325023354
product price:Â
$
18.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1225GR-1
- Zoro #
- G325023354
- UPC #
- 840126000000
- Country of Origin
- China
Description
Make your everyday operations effortless in your foodservice establishment with our RW Clean Gray Plastic Bus Tub. With reinforced handles on both sides, this plastic bus box provides an easy grip and can be carried around with ease. With a durable PP plastic construction, this rectangular plastic tub is designed to be long-lasting and is less likely to break or crack. Convenient to clean after use, this plastic bus tub can be washed in the dishwasher at low temperatures. To keep your large batches of dishes marinated, this bus utility box is freezer-safe. When not in use, this plastic food storage container is stackable with our other bus tubs, saving space in the kitchen. With a gray finish, this restaurant bus box helps your staff easily organize and differentiate items. This pantry storage container measures 20 inches in length by 15 inches in width by 5 inches in height. The inside of this bus tub measures 18.5 inches long by 14.6 inches wide. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.