RW Threads Black Trucker Snapback Hat
- Mfr # RWT1397B
- Zoro # G525036864
product price:Â
$
24.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1397B
- Zoro #
- G525036864
- UPC #
- 840126000000
- Country of Origin
- China
Description
Stay cool and professional with this versatile trucker hat. The RW Threads Adjustable Fit Trucker Hat combines modern design with practical features to deliver unmatched comfort and style in foodservice environments. With its adjustable strap, this snapback cap ensures a snug fit for all-day wear, accommodating different head sizes with ease. Laser-cut mesh panels provide superior ventilation, making it a black mesh cap that keeps chefs cool and sweat-free during long shifts. The reinforced buckram offers structured durability, maintaining a polished appearance in bustling kitchens. Measuring 11.02 inches in length, 7.87 inches in width, and 5.12 inches in height, this hat is crafted from polyester. Enhance your kitchen staff's uniform with this reliable headgear that combines functionality and style. Each order includes 1 RW Threads Adjustable Fit Trucker Hat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.