Sensei 1 German Steel 8in Chef's Knife and 1 Bar Lux Black Plastic Cutting Board
- Mfr # BNRW0826
- Zoro # G825032672
product price:Â
$
56.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0826
- Zoro #
- G825032672
- UPC #
- 840126000000
- Country of Origin
- Taiwan, Province of China
Description
Equip your kitchen with essential tools using the Kitchen Prep Essentials Set. This practical pairing includes an 8-inch German steel chef's knife and a 6 inch by 10 inch non-slip black cutting board, designed to streamline everyday slicing, dicing, and chopping. The chef's knife features a razor-sharp blade for smooth, precise cuts, while its color-coded pin supports better organization and food safety during busy prep sessions. The non-slip cutting board stays securely in place, providing a stable surface that enhances safety and accuracy, whether you're preparing vegetables, herbs, or garnishes. Built-in measurement markers allow for quick portioning, and the compact size fits comfortably into small prep areas or bar stations. Both tools are crafted for durability and consistent performance in professional and home kitchens alike. Each order includes one chef's knife and one non-slip cutting board sold together as a bundle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.