Shop RESTAURANTWARE
Create Account
Slide Tek Rectangle Kraft Paper Catering Tray - with Window - 17 3/4in x 12 1/4in x 3 1/4in, 10PK
- Mfr # RWA0866K
- Zoro # G325034985
product price:Â
$
28.79
/pk of 10, $2.88/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWA0866K
- Zoro #
- G325034985
- UPC #
- 840126000000
- Country of Origin
- China
Description
Securely package ready-to-eat meals with our Slide Tek Rectangle Kraft Paper Catering Trays. These disposable catering boxes include a tray and cover that provide you with a mess-free way to transport family-style meals to catered events. The cover of these catering trays features a built-in viewing window that allows you to quickly identify foods that have been packaged without removing the cover. With a side lock, these catering box covers keep large meals locked in for a secure and comfortable way to transport food from your catering van to events. Constructed from grease-resistant kraft paper, these catering boxes are built to stand up to oily dishes and hold the weight of hefty foods without folding or breaking. Pair these durable catering food trays with our small and medium catering tray inserts (SKU: RWA0868K and RWA0867K) to keep dishes neatly separated. In addition to the Slide Tek inserts, these trays also fit four of our 38-ounce Asporto containers (SKU: RWP0190) or four of our 41-ounce Foil Lux containers (SKU: RWM0112B). These recyclable food boxes are shipped flat and assembled for space-saving storage in your prep area or storage room. Measuring 17.75 inches in length by 12.25 inches in width by 3.25 inches in height, these catering boxes can fit 4 of our small tray inserts and 2 of our medium tray inserts. Shipped in a 10 count box. Small and medium catering tray inserts are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.