Sovereign Rectangle Blue Vinyl Woven Placemat - 16in x 12in, 6PK
- Mfr # RWA0929BL
- Zoro # G825032597
product price:Â
$
35.99
/pk of 6, $6.00/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWA0929BL
- Zoro #
- G825032597
- UPC #
- 840126000000
- Country of Origin
- China
Description
Add an elegant touch to table settings using our Sovereign Rectangle Blue Vinyl Woven Placemats. These blue placemats are made with high-quality vinyl and designed to be disposable or last through several uses. With an intricately woven surface, these vinyl tablemats bring style to catered events while cushioning tableware to reduce noise levels. These decorative placemats have a blue finish that brings an upscale look to tablescapes. To protect tables from unsightly stains, these blue placemats are durable and stain-resistant. To reuse these vinyl tablemats, simply wipe down and handwash them after events. These decorative placemats measure 16 inches in length by 12 inches in width, and are made in a rectangular shape that provides ample space for all kinds of plates and utensils. Sold in a 6 count box. Due to the woven design of these placemats, there may be slight color variations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.