Sovereign Rectangle Light Brown Vinyl Woven Placemat - 16in x 12in, 6PK
- Mfr # RWA0929BR
- Zoro # G025035077
product price:Â
$
35.99
/pk of 6, $6.00/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWA0929BR
- Zoro #
- G025035077
- UPC #
- 840126000000
- Country of Origin
- China
Description
Add an elegant touch to table settings using our Sovereign Rectangle Light Brown Vinyl Woven Placemats. Made with high-quality vinyl, these large table mats are designed to be conveniently re-used or disposed of after use for easy cleanup. These dining mats have an intricately woven design that cushions plates to lower noise levels while bringing a modern look to tables. Great for protecting surfaces against messy spills, these brown placemats are stain-resistant. These large table mats have a light brown finish to complement the decor found at your restaurant or catered event. To conveniently reuse these brown placemats and maintain their premium appearance, simply wipe and handwash them. These dining mats measure 16 inches in length by 12 inches in width. Sold in a 6 count box. Due to the woven design of these placemats, there may be slight color variations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.