Sustain 12 oz Kraft Paper Coffee Cup, PLA Lining, Compostable, Single Wall, 3 1/2inx3 1/2in, 1000PK
- Mfr # RWA1274K
- Zoro # G825029863
product price:Â
$
191.99
/pk of 1000, $0.19/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWA1274K
- Zoro #
- G825029863
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Elevate the experience of your coffee by serving it in our noteworthy Sustain 12-ounce Kraft Paper Coffee Cups. Constructed from top-quality kraft paper, these BPI-certified coffee cups are commercially compostable and biodegradable. These kraft paper coffee cups, sporting a single wall exterior, provide excellent insulation for hot beverages, preserving the warmth inside. Designed with a PLA layer, these disposable coffee cups prevent any leaks. The slightly tapered bottom design makes these single-wall cups easy to stack, making storage a breeze. With a high-temperature tolerance of 212F, these cups are versatile enough for both hot and cold beverages. The "I AM COMPOSTABLE" text on these paper cups ensures that your customers are aware of proper disposal methods. Sip your beverages on the move without a mess, using our perfectly fitting assortment of coffee cup lids. The reinforced edge of these single-wall hot cups stays robust, ensuring a secure fit for the lids. With dimensions of 3.5 inches in diameter by 4.25 inches in height and a capacity of 12 ounces, these compostable cups are perfect for serving a variety of beverages in your cafe, bistro, or kiosk. Shipped in a 1,000 count box. Lids are available and sold separately. These items will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.