Shop RESTAURANTWARE
Create Account
Sustain 16 oz Kraft Paper Coffee Cup, PLA Lining, Compostable, Single Wall, 3 1/2inx3 1/2in, 1000PK
- Mfr # RWA1275K
- Zoro # G225037901
product price:Â
$
217.99
/pk of 1000, $0.22/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWA1275K
- Zoro #
- G225037901
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Decrease your eatery's environmental impact by switching to our Sustain 16-ounce Kraft Paper Coffee Cups. Made with premium kraft paper, these single-use coffee cups are sturdy and durable, ideal for serving hot drinks. Commercially compostable with BPI certification, these eco-friendly cups offer a greener disposal alternative to traditional plastic cups. Internally lined with PLA, these hot drink cups can manage temperatures up to 212F and prevent any leakage. With "I AM COMPOSTABLE" printed on the outside of these single-wall cups, your customers are reminded of the correct disposal method. For efficient bulk transport, these kraft paper hot cups have a tapered bottom design, making stacking easy. Pair these cups with our array of coffee cup lids for sipping your beverages on the go, spill-free. The fortified rolled rims enhance the durability of these beverage cups, preventing deformation and assuring a snug fit for the lids. These compostable cups have dimensions of 3.5 inches in diameter by 5.5 inches in height and a 16-ounce capacity, making them suitable for all beverage types in your cafe, bistro, or kiosk. Shipped in a 1,000 count box. Lids are available and sold separately. These items will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.