Shop RESTAURANTWARE
Create Account
Sustain 20 oz Kraft Paper Coffee Cup - PLA Lining, Compostable, Single Wall - 3 1/2inx3 1/2in, 50PK
- Mfr # RWA1276K-50
- Zoro # G825028675
product price:Â
$
13.55
/pk of 50, $0.27/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWA1276K-50
- Zoro #
- G825028675
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Relish hot or cold coffee using our Sustain 20-ounce Kraft Paper Coffee Cups. An eco-friendly approach is emphasized to your customers with the "I AM COMPOSTABLE" imprint on these cups, indicating their commercial compostability. The single-wall design of these kraft paper coffee cups includes insulation, retaining heat inside the cup, and maintaining the hot contents. These disposable cups exhibit superior endurance with their top-quality kraft paper construction and a PLA coating that ensures leak-proof usage and avoids condensation build-up. With a firm rolled edge and a slightly tapered bottom finish, these single-wall coffee cups are stackable, retaining their form while conserving storage space. These BPI-certified coffee cups have a temperature tolerance of up to 212F, making them suitable for hot or cold beverages alike. For an orderly drinking experience, pair these cups with our assortment of corresponding coffee cup lids. With dimensions of 3.5 inches in diameter by 6.25 inches in height, these hot paper cups offer a 20-ounce capacity, perfect for serving large beverages in your cafe, diner, or kiosk. Shipped in a 50 count box. Lids are available and sold separately. These items will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.