Table Tek White Plastic Table Cover Roll - with Slide Cutter - 100 ft x 54in
- Mfr # RWP1300W-1
- Zoro # G925027806
product price:Â
$
30.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP1300W-1
- Zoro #
- G925027806
- UPC #
- 840126000000
- Country of Origin
- China
Description
Unveil a clean, elegant dining setup with our Table Tek White Plastic Table Cover Roll. This table cover, crafted with durable material, is designed to withstand spills and messes, making it perfect for catering events or parties. Adorned with a classic white color, this plastic table cover effortlessly enhances the aesthetics of any dining area. This disposable table cover, equipped with a slide cutter, ensures easy and precise cutting, providing the perfect fit for any table size. Impressively waterproof, this table cover is ideal for both indoor and outdoor events, effortlessly handling the unpredictability of weather conditions. Along with being waterproof, this table cover exhibits remarkable wrinkle-resistant properties, always providing a neat and tidy appearance. With dimensions measuring 100 feet in length by 54 inches in width, this white table cover offers ample coverage and provides a protective barrier for a multitude of table sizes and shapes. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.