Taipei 14 oz Square Poplar Flare Container - 4 3/4in x 4 3/4in x 1 1/2in, 100PK
- Mfr # RWB0371
- Zoro # G425025777
product price:Â
$
76.99
/pk of 100, $0.77/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWB0371
- Zoro #
- G425025777
- UPC #
- 735256000000
- Country of Origin
- China
Description
Add style and sustainability to food presentations using our Taipei 14-ounce Square Poplar Flare Containers. Crafted from all-natural poplar wood, these carry out containers are commercially compostable and biodegradable for an eco-friendly cleanup and alternative to foam-based containers. Featuring a glassine paper lining, these takeaway boxes are water-resistant and grease-resistant to avoid unsightly messes at restaurants, buffets, or catering events. The sturdy construction of these square food boxes makes them ideal for holding the weight of various hot or cold food items. To securely transport fresh spring rolls or savory pork dumplings, pair these wooden food containers with their coordinating lids (SKU: RWB0372). These disposable to go containers are shipped flat for convenient storage and equipped with adhesive strips for quick and easy assembly. Measuring 4.75 inches in length by 4.75 inches in width by 1.5 inches in height, these take out boxes can hold up to 14 ounces. Sold in a 100 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.