Tamper Tek 21 oz Round Black Plastic Salad Bowl - 6 3/4in x 6 3/4in x 2 1/2in, 200PK
- Mfr # RWP0207B
- Zoro # G725024456
product price:Â
$
104.99
/pk of 200, $0.52/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP0207B
- Zoro #
- G725024456
- UPC #
- 735256000000
- Country of Origin
- China
Description
Add a charming touch to salads served at your establishment using our Tamper Tek 21-ounce Round Black Plastic Salad Bowls. These round serving bowls feature a sleek black finish that effortlessly complements the decor at your salad shop, restaurant, or buffet. Constructed from durable plastic, these large salad bowls are conveniently recyclable to provide you with a quick and easy way to clean up after service hours. These durable salad bowls have superior strength and are designed to stand up to hefty portions of salads or pasta. Prevent take out orders from falling out during transport by pairing these black serving bowls with our Tamper Tek coordinating clear lids (SKU: RWP0208C). Containing up to 21 ounces, these salad serving bowls measure 6.75 inches in diameter by 2.5 inches in height. Sold in a 200 count box. Clear lids are available and sold separately.
Restrictions
This item has been restricted from sale in the following states:
VT, ME
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.