Tetsubin 30 oz Green Cast Iron Teapot - Cherry Blossom - 7 1/2in x 6 1/2in x 4 1/2in
- Mfr # RWM0082G
- Zoro # G825037752
product price:Â
$
89.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWM0082G
- Zoro #
- G825037752
- UPC #
- 747989000000
- Country of Origin
- China
Description
Create the ultimate tea drinking experience using our Tetsubin 30-ounce Green Cast Iron Teapot. This iron pot features a traditional tetsubin silhouette to add an authentic ambiance to tea service at your cafe, bistro, or restaurant. Crafted from high-quality cast iron, this green cast iron teapot is made to withstand high heat while keeping tea at the perfect temperature. With an earthy green finish and cherry blossom pattern, this cast iron pot complements our 2-ounce and 4-ounce teacups for a beautiful tea display (SKU: RWM0077G and RWM0076G). The interior of this green cast iron pot is coated with glossy black enamel, making it perfect for developing premium tea blends. To perfectly steep tea, this teapot includes a mesh strainer. Featuring a curved iron handle, this cast iron pot provides a comfortable grip when pouring tea for guests. To maintain its high-quality look, avoid abrasive sponges when hand washing this green cast iron teapot. Measuring 7.5 inches in length by 6.5 inches in width and 4.5 inches in height, this cast iron pot is available in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.