Tetsubin 30 oz Red Cast Iron Teapot - Cherry Blossom - 7 1/2in x 6 1/2in x 4 1/2in
- Mfr # RWM0082R
- Zoro # G425035738
product price:Â
$
89.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWM0082R
- Zoro #
- G425035738
- UPC #
- 747989000000
- Country of Origin
- China
Description
Enjoy steamy jasmine tea or warm blends of oolong using our Tetsubin 30-ounce Red Cast Iron Teapot. Made from high-quality cast iron, this tetsubin tea pot is crafted to withstand high heat and keep tea at the perfect temperature for longer periods of time. With a stunning red finish and beautiful cherry blossom pattern, this iron tea pot adds an authentic touch to traditional tea settings. To develop the flavor profiles of tea, the interior of this red cast iron teapot has a black enamel coating. This teapot includes a mesh strainer for easy stepping. Ideal for cafes, tea houses, or restaurants, this tetsubin tea pot has an iron handle for effortless handling when serving or transporting tea. This red cast iron teapot pairs perfectly with our matching 2-ounce and 4-ounce teacups to create a stunning tea presentation (SKU: RWM0077R and RWM0076R). Carefully hand wash and avoid using harsh sponges on this red cast iron teapot. Measuring 7.5 inches in length by 6.5 inches in height and 4.5 inches, this tetsubin tea pot can hold up to 30 ounces of tea. Available in 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.