Shop RESTAURANTWARE
Create Account
Type R Class 2 Lime 2XL/3XL High Visibility X-Back Reflective Tape Mesh Safety Vest -, 20PK
- Mfr # RWT2284G
- Zoro # G925030806
product price:Â
$
174.99
/pk of 20, $8.75/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT2284G
- Zoro #
- G925030806
- UPC #
- 840126000000
- Country of Origin
- China
Description
Reinforce workplace safety with our Be Safe Type R Class 2 Lime 2XL/3XL High Visibility Mesh Safety Vests. Made from breathable polyester mesh, these reflective vests keep staff cool during extended shifts. Their bold lime color and X-back reflective tape enhance visibility in low-light or hazardous environments. Each high-visibility vest is equipped with a front zipper closure for a secure, distraction-free fit. A convenient inner pocket stores essentials such as pens or notepads, promoting task efficiency. Built from machine-washable plastic, these hi vis vests are durable and recyclable to support sustainable workplace practices. Measuring 29.21 inches in length by 30.3 inches in width, these mesh safety vests are designed for larger body types without compromising mobility. Sold in a 20 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.