Type R Class 2 Lime 4XL/5XL High Visibility Mesh Safety Vest - Hook/Loop Closure, 20PK
- Mfr # RWT2289G
- Zoro # G325035616
product price:Â
$
189.99
/pk of 20, $9.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT2289G
- Zoro #
- G325035616
- UPC #
- 840126000000
- Country of Origin
- China
Description
Support on-site visibility with our Be Safe Type R Class 2 Lime 4XL/5XL High Visibility Mesh Safety Vests. Engineered for larger sizes, these lime mesh safety vests feature reflective tape to improve visibility in low-light and hazardous environments. Constructed from breathable polyester mesh, these vests allow maximum airflow to help workers stay cool on extended shifts. Designed with a secure hook-and-loop closure, these vests offer quick wear and removal to reduce downtime on busy job sites. Each high-visibility vest is equipped with multiple pockets to conveniently hold tools, pens, or small accessories. Made from machine-washable plastic, these safety vests are recyclable to support eco-conscious practices. Measuring 30 inches in length by 33 inches in width, these vests offer a comfortable fit for larger body types without compromising movement. Sold in a 20 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.