Type R Class 2 Lime 4XL/5XL High Visibility X-Back Reflective Tape Mesh Safety Vest -, 20PK
- Mfr # RWT2285G
- Zoro # G525027954
product price:Â
$
174.99
/pk of 20, $8.75/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT2285G
- Zoro #
- G525027954
- UPC #
- 840126000000
- Country of Origin
- China
Description
Support large-team safety with our Be Safe Type R Class 2 Lime 4XL/5XL Reflective Mesh Safety Vests. Designed for comfort, these high-visibility vests are made from breathable mesh that keeps workers cool on demanding job sites. The X-back reflective tape and vibrant lime color improve visibility across varying light conditions. Featuring a zipper front closure, each vest delivers a secure fit tailored to extended sizes. The integrated inner pocket provides space to keep tools or notes within reach. Constructed from machine-washable, recyclable plastic, these vests offer long-lasting use and sustainable disposal. Measuring 30 inches in length by 33 inches in width, these hi vis safety vests accommodate larger wearers while ensuring comfort and security. Sold in a 20 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.