Vetri 15 oz Gray Stemless Wine Glass - 3 3/4in x 3 3/4in x 4 1/4in, 24PK
- Mfr # RWG0252GR
- Zoro # G325031410
product price:Â
$
183.99
/pk of 24, $7.67/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWG0252GR
- Zoro #
- G325031410
- UPC #
- 840126000000
- Country of Origin
- China
Description
Elevate your drink presentation with our Vetri 15-ounce Gray Stemless Wine Glasses. Featuring a sleek gray color, these stemless wine glasses create an invigorating tabletop and uniquely complement your signature drinks. With a stemless body, these wine glasses provide optimal stability and minimize the risk of tipping, making them a practical choice for casual gatherings and everyday use. Designed with a rolled rim, these white wine glasses ensure easy sipping for your patrons. Crafted from lead-free soda lime glass, these red wine glasses are durable and withstand frequent use while maintaining their pristine appearance. These bar glasses are dishwasher-safe and allow a hassle-free cleaning experience, saving you time. Measuring 3.66 inches in diameter by 4.33 inches in height, these port glasses have a generous capacity of 15 ounces. Sold in a 24 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.