Vetri 24 oz Round White Glass Solar Bowl - 7 3/4in x 7 3/4in x 1 3/4in, 6PK
- Mfr # RWG0172W
- Zoro # G425024312
product price:Â
$
114.99
/pk of 6, $19.17/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWG0172W
- Zoro #
- G425024312
- UPC #
- 840126000000
- Country of Origin
- Türkiye
Description
Impress your guests by serving delicious pasta in our Vetri Round White Glass Solar Bowls. These translucent glass bowls are made of soda-lime glass and are highly durable. The hot and cold friendly feature of these decorative glass bowls allows you to serve hot pasta or cold salads in them effortlessly. Withstanding up to 140F, these solar glass bowls are dishwashable to dodge the tiresome cleaning process. With a translucent white finish, these soda-lime glass bowls complement your tablescapes, enhancing the look of your dinner setting. Manufactured from premium material without lead, these round glass bowls ensure that no undesirable substances get into the food. Measuring 7.75 inches in diameter by 1.75 inches in height, these bowls have a capacity of 24 ounces and are suitable for all kinds of dishes. Shipped in a 6 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.