Shop RESTAURANTWARE
Create Account
Whip Tek 1L Stainless Steel Professional Whipped Cream Dispenser - with 3 Decorator Tips
- Mfr # RWT0623S
- Zoro # G425037299
product price:Â
$
240.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT0623S
- Zoro #
- G425037299
- UPC #
- 810019000000
- Country of Origin
- China
Description
Effortlessly top off desserts using our Whip Tek 1-Liter Stainless Steel Professional Whipped Cream Dispenser. This stainless steel whipped cream dispenser features an easy-to-pull lever to comfortably and precisely add the final touches to dishes or beverages. Equipped with 3 interchangeable decorator tips, this cream whipper allows you to easily create a variety of patterns to instantly create memorable dessert presentations. This dishwasher-safe whipped cream dispenser includes a cleaning brush to ensure decorating tips are properly washed after use. Coordinate this stainless steel whipper with our compatible cartridges (SKU: RWT0632S) for the perfect amount of charge to dispense whipped cream, mousses, foams, or sauces. Each whipped cream dispenser includes an easy-to-use cartridge holder and a stainless steel cap. The crosshatched pattern etched into the cartridge holder provides a sturdy, non-slip grip, while the polished finish of the stainless steel cap adds style during use. Made from premium stainless steel, this whipped cream dispenser is inherently durable and built to maintain its exceptional design for long-lasting use at any foodservice establishment. Containing up to 1 liter, this whipped cream whipper measures 4.21 inches in diameter and 14.17 inches in height. Sold in a 1 count box. Cartridges sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.