01705 Spoon Rest Indigo
- Mfr # 1705
- Zoro # G503910568
product price:Â
$
27.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1705
- Zoro #
- G503910568
- UPC #
- 36588017055
- Country of Origin
- China
Description
This light weight and colorful spoon rest does not only add convenience to your kitchen but color as well. This useful tool allows you to set your larger spoons and spatulas, during your cooking projects. This way, your necessary tools are at your fingertips while your counter stays clean. When you are done, just pop it in your dishwasher.
Features- Spoon rest is perfect size to use to keep counters clean and free of mess; measures 8 1/2 x 4-inch in indigo
- Use for laying down your spoon, brush, and utensils while cooking or serving and keeps counter clean
- Made of durable plastic; BPA free
- Adds color to your counter or stove or table
- Easy to clean, rinse or put in the dishwasher
- Color: Indigo
- Dimension: 1" H x 4" w x 8" L
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.