Shop RESTON LLOYD

20705 Microwave Cookware & Storage Set Indigo

  • Mfr # 20705
  • Zoro # G104023759

product price: 
$
48.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20705
Zoro #
G104023759
UPC #
36588207050
Country of Origin
China

Description

This cookware/storage set can be used for many different tasks. This set will not only brighten up your cabinets with its varying colors, but can also be used to cook a meal, store leftovers, or used as lunch containers. Go from the freezer to the microwave with no trouble at all. Each set contains 3 bowls with its 3 lids making it 6 pcs. Each container has its airtight lid with an adjustable steamer valve. Its BPA free making it completely safe for direct food contact, microwave safe, dishwasher safe, and freezer safe. Get cooking today with this durable and colorful cookware/ storage set.

Features
  • Lightweight BPA free microwave cookware/steamer set goes from freezer to microwave to dishwasher using only one container
  • Set includes three containers with three, air-tight lids in three sizes: 16 oz. (2 cups); 28 oz. (3.5 cups); 40 oz. (5 cups)
  • Each lid features adjustable built-in steamer valve; great for reheating
  • Containers and lids nest together to create minimal storage footprint
  • Each container is decorated with the popular Corelle pattern, South Beach, to match your dinnerware or kitchen d cor; dishwasher safe
  • 6 Piece
Specifications
  • Color: Indigo
  • Dimension: 22.4 x 19.8 x 5.1 cm
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.