Shop RESTON LLOYD
Create Account
71110 6pc Melamine Dinner Plate Set Charcoal
- Mfr # 71110
- Zoro # G403914307
product price:Â
$
78.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71110
- Zoro #
- G403914307
- UPC #
- 36588711106
- Country of Origin
- China
Description
Your serving plates don't have to always be heavy or bulky. This melamine dinnerware brings a lightweigth option with class an sophistication. Each plate has a refined edge which gives the plate set a feel and quality while being durbale for each day use.
Features- Dishwasher Safe
- 6 Piece
- Color: Charcoal
- Dinner Plate Size: 11 in. dia.
- Center Circle Size: 7.25 in. dia.
- Weight: 5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.