Shop RESTON LLOYD
Create Account
75999 Harvest Apples Acrylic Drinkware 19oz Ice Tea Glass Set of 6
- Mfr # 75999 Set
- Zoro # G004010538
product price:Â
$
45.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75999 Set
- Zoro #
- G004010538
- UPC #
- 36588759993
- Country of Origin
- China
Description
One of the best features of acrylic drinkware is that it s lightweight and great for both indoor and outdoor use. This set includes six 19oz sized glasses. The playful artwork is painted by well known artist, Sandy Clough. They are dishwasher safe and for cold beverages only.
Features- Clear Acrylic Material
- Cold Beverage Use Only
- Dishwasher Safe Top Rack
- Lightweight
- Indoor/Out Door Use
- Set of 6
- Capacity: 19 oz
- Shape: Round
- Dimension: 3.5" x 3.5" x 6.25"
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.