Shop RESTON LLOYD

99102 Terra Cotta Garlic Baker Natural

  • Mfr # 99102
  • Zoro # G403963480

product price: 
$
35.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
99102
Zoro #
G403963480
UPC #
36588991027
Country of Origin
China

Description

Prepare delish, delectable whole roasted garlic with Romertopfs world known garlic roaster. This unique garlic bulb shaped roaster is made from all natural terra cotta with a beautiful garlic on its lid for a cute touch. The bottom section has a clear-glazed interior that ensures cleaning is a cinch and is made of a glass material, not a non stick coating. Simply trim the tip of a bulb or two of fresh garlic, drizzle with your favorite olive oil, seasons and bake in the oven or microwave. Perfect both for baking and presenting this classic and easy kitchen treat, the roaster makes an eye-catching statement sitting on a table, buffet, or simply on display in the kitchen.

Features
  • Use it in both conventional and microwave ovens
Specifications
  • Color: Terracotta
  • Size: 2.9" H x 4.6" D
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.