Shop RESTON LLOYD
Create Account
99600 Eurita Clay Roaster 4 Quarts
- Mfr # 99600
- Zoro # G504023533
product price:Â
$
78.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99600
- Zoro #
- G504023533
- UPC #
- 36588996008
- Country of Origin
- China
Description
This roaster comes with an unglazed lid that needs to be soaked in water before use. During the cooking process the lid will absorded water which is released in the form of steam. The steaming meathod of cooking will ensure your food is tender as well as infused with all natural flavors. The bottom section is coated with a glass frit glaze which benfits users with a quick clean up.
Features- Holds 4 Quarts or 11 lb of food
- 4 Quart Eurita Clay Roaster
- Capacity: 4 qt.
- Dimensions: 14.4 L x 10.5 W x 7 H in.
- Weight: 10 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.