Drawer Replacement, Maple Veneer, Light Brown, 16.5 in W, 4.32 in H, 21.65 in D, 21.65 in L

  • Mfr # 4WCCB-419HFLSC-1

  • Zoro # G707059179


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
4.32 in
Width
16.5 in
Length
21.65 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4WCCB-419HFLSC-1
Zoro #
G707059179
UPC #
90713000664
Country of Origin
Viet Nam

Dimensions

Height
4.32 in
Width
16.5 in
Length
21.65 in
Depth
21.65 in
Size
16.5"W x 21.65"D x 4.32"H

Details

Item
Drawer Replacement
Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(1) Cut-out cutting board drawer, (1) removable cut-out cutting board, (1) removable funnel insert and mounting hardware with slides

Description

Save a step and reduce your food preparation time with the Rev-A-Shelf® 4WCCB series. This easy to install drawer system features natural maple construction, TANDEM slides with BLUM soft-close and drawer mounting brackets. The reversible wood cutting board has a unique cut-out and easy to clean funnel insert that allows you to conveniently discard scraps directly into waste container (waste container sold separately).


  • Removeable polymer insert funnels food scraps into waste container
  • Pre-Assembled drawer box replaces your existing drawer
  • Rev-A-Shelf® double 35 qt. Waste container recommended (sold separately)
  • Designed for cabinet drawer opening width of 16-1/2"
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
  • Entire drawer fits into existing cabinet drawer space

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.