Shop REV-A-SHELF
See all product information
Create Account
Maple Wood; Steel, Natural Maple, 20.5 in W, 18.88 in H, 21.25 in D
Mfr # 4FSCO-24SC-1
Zoro # G106156745
product price:Â
$
514.99
/ea
Free Shipping & Returns
Key Features
Material
Maple Wood; Steel
Color
Natural Maple
Height
18.88 in
Width
20.5 in
Depth
21.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4FSCO-24SC-1
- Zoro #
- G106156745
- UPC #
- 090713013305
- Country of Origin
- China
Dimensions
- Height
- 18.88 in
- Width
- 20.5 in
- Depth
- 21.25 in
Details
- Material
- Maple Wood; Steel
- Color
- Natural Maple
Description
Rev-A-Shelf 4FSCO-24SC-1 for 24 Inch Cabinets with Dividers, and Blumotion Slides, Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.