Maple Hardwood, Light Brown, 35 in W, 16 in H, 35 in D, 17.06 in L, Light Brown

  • Mfr # LD-4NW-882-35-1

  • Zoro # G307059357


product price:  $380.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Hardwood
Color
Light Brown
Height
16 in
Width
35 in
Length
17.06 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LD-4NW-882-35-1
Zoro #
G307059357
UPC #
90713003665
Country of Origin
China

Dimensions

Height
16 in
Width
35 in
Length
17.06 in
Depth
35 in
Size
35"W x 17.06"D x 16"H

Details

Material
Maple Hardwood
Color
Light Brown
Finish
Light Brown
Includes
(2) Shelf Wood Half-Moon, pivot and slide hardware

Description

Rev-A-Shelf® Wood Lazy Susans are revered as the best on the market. Whether you are replacing an old unit or just adding a lazy susans to your corner cabinet, you will not be disappointed with the high-quality construction and the durable rotating metal hardware that makes installation simple.


  • Unit pivots and slides in and out on rotating hardware
  • Doweled reinforced butt joint for strength
  • Furniture grade steam bent solid wood rim
  • Designed for a Blind Corner cabinet with 15" opening
  • Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
  • Cabinet Floor/Side Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.