Maple Veneer, Light Brown, 16.5 in W, 17.75 in H, 22.625 in D, 22.63 in L, Light Brown

  • Mfr # 4WCTM-1850DM2-419-FL

  • Zoro # G207059372


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
17.75 in
Width
16.5 in
Length
22.63 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4WCTM-1850DM2-419-FL
Zoro #
G207059372
UPC #
90713050843
Country of Origin
China

Dimensions

Height
17.75 in
Width
16.5 in
Length
22.63 in
Depth
22.625 in
Size
16.5"W x 22.63"D x 17.75"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(2) White 50 qt. waste containers, (1) wood frame for frameless cabinet, (1) pair of slides, mounting hardware, and Door-Mount brackets

Description

Only one pullout trash container series has stood the test of time and that is Rev-A-Shelf® Top Mount Series Waste Containers. The Top Mount series features beautiful fully assembled dovetail wood construction and full-extension slides for total access and easy removal of your trash bins. All of the top mount series also includes a 4-way adjustable door-mount bracket that will finish off your installation by attaching your own cabinet door for easy operation. Available in various widths, depths and heights for your specific cabinet application.


  • For proper performance, installation requires proper alignment
  • NOTE: This requires a full-height cabinet (no drawer above door)
  • Note: Top Mount Waste containers come in many different widths as they are specific to a cabinet opening to function properly
  • Designed for only a cabinet opening width of 16-1/2"
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Optional Rev-A-Shelf® lids available, sold separately
  • Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.