Maple Wood; Steel; Plastic, Natural Maple, 15 in W, 20.38 in H, 21.67 in D

  • Mfr # 4WCSC-1835DM-2

  • Zoro # G706156831


product price:  $449.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Wood; Steel; Plastic
Color
Natural Maple
Height
20.38 in
Width
15 in
Depth
21.67 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4WCSC-1835DM-2
Zoro #
G706156831
UPC #
090713052182
Country of Origin
China

Dimensions

Height
20.38 in
Width
15 in
Depth
21.67 in

Details

Material
Maple Wood; Steel; Plastic
Color
Natural Maple

Description

Rev-A-Shelf 4WCSC-1835DM-2 Double 35-Quart Maple Bottom Mount Kitchen Pull Out Trash Can Waste Container with Blumotion Soft-Close Slides, Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.