Rev-A-Shelf
Rev-A-Shelf Wood Vanity Cabinet Door Mount Storage Organizer
Mfr # 4HD-15-1
Zoro # G507059577
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Maple
- Height 13.88 in
- Width 10.75 in
- Depth 6 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D DRBTM VYL CDB134 WHT 36"" (06528)
- PREMIER LOCK Commercial Storefront Lever Handle With Cam Plug - Right - Duranodic Finish (ALH04)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDU7)
- YALE Lever Lockset, Mechanical, Passage, Grade 2 (PB5301LN x 626)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Utility Pull Out Organizer wSoft Close (449UT-BCSC-7C)
- REV-A-SHELF Rev-A-Shelf Wood Trim to Fit Utility Drawer Insert Organizer (4WUT-36-1)
- REV-A-SHELF Rev-A-Shelf - Double 35 Quart Chrome Wire Bottom Mount Trash Can Pull-Out, Silver (RV-18KD-17C S)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Door Mount Waste Container (4SOWC-8-1)
- REV-A-SHELF Rev-A-Shelf Baking Sheet organizer for WallBase Cabinets (596-10CR-52)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out TrashWaste Container with Soft OpenClose (5149-1527DM-211)
- REV-A-SHELF Rev-A-Shelf Polymer Pie Cut 2Shelf Lazy Susan for Corner Base Cabinets (6942-24-15-52)
- Rev-A-Shelf Cabinet Organization & Accessories