Steel, Natural, 39 in W, 24.44 in H, 21.75 in D, 21.75 in L, Light Brown

  • Mfr # 5372-21-MP-R

  • Zoro # G007059558


product price:  $598.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Natural
Height
24.44 in
Width
39 in
Length
21.75 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5372-21-MP-R
Zoro #
G007059558
UPC #
90713021386
Country of Origin
Italy

Dimensions

Height
24.44 in
Width
39 in
Length
21.75 in
Depth
21.75 in
Size
39"W x 21.75"D x 24.44"H

Details

Material
Steel
Color
Natural
Finish
Light Brown
Includes
(2) Cloud Shelves, glide assembly, telescoping mounting post, hardware

Description

Reach for the stars and fulfill your storage needs with the Cloud Contemporary Blind Corner Organizer. Designed for blind corner cabinets with 15", 18", or 21" cabinet opening, the Cloud is available in multiple colors (Maple, Gray and Orion Gray) to match any kitchen, while adding a pinch of style in the process. Available in both single and two-tier, in either left or right hand options, the Cloud fits into nearly all blind corner applications and is available with or without soft-close.


  • Will work in a full-height or door/drawer blind corner cabinet
  • Maple colored surface with round wire design
  • Telescoping post to accommodate 24-1/2" to 30-1/3" interior cabinet height
  • Second shelf adjusts from 18-1/2" to 20-1/2"
  • Designed for a Blind Left Cabinet with a 21" opening (Door on Right hand side)
  • Optional Soft-close kit available (5372-SC-KIT-2)
  • Construction: Heavy-Duty Metal frame with solid bottom surface
  • Cabinet Floor/Side Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.