
Steel; Plastic, Metallic Silver, 10.88 in W, 22.88 in H, 22.25 in D
Mfr # 53WC-1550SCDM-117
Zoro # G206156737
product price:Â $242.99
/ea
Free Shipping & Returns
Key Features
Material
Steel; Plastic
Color
Metallic Silver
Height
22.88 in
Width
10.88 in
Depth
22.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
53WC-1550SCDM-117
Zoro #
G206156737
UPC #
090713005614
Country of Origin
Italy
Dimensions
Height
22.88 in
Width
10.88 in
Depth
22.25 in
Details
Material
Steel; Plastic
Color
Metallic Silver
Description
Rev-A-Shelf 53WC-1550SCDM-117 Single 50-Quart Kitchen Base Cabinet Pull Out Waste Container Trash Can with Soft-Close Slides, Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.