Steel, Silver, 17.5 in W, 5.56 in H, 22 in D, 22 in L, Silver

  • Mfr # 5WB1-1822CR-1

  • Zoro # G407059554


product price:  $88.95
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Height
5.56 in
Width
17.5 in
Length
22 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5WB1-1822CR-1
Zoro #
G407059554
UPC #
90713029849
Country of Origin
China

Dimensions

Height
5.56 in
Width
17.5 in
Length
22 in
Depth
22 in
Size
17.5"W x 22"D x 5.56"H

Details

Material
Steel
Color
Silver
Finish
Silver
Includes
(1) Wire basket and mounting hardware

Description

Rev-A-Shelf® Chrome Pullout Baskets are simple but effective in organizing most anyone's kitchen. Available in different widths and depths, this family of pullouts are sure to work not only in your kitchen, but reduced depth versions are perfect for vanity applications. Simple to install and built to last with the heavy-duty construction.


  • Don't settle for what looks like similar baskets that don't pull-out all the way
  • 22" depth maximizes your kitchen cabinet
  • This will not mount to the side of a cabinet, only to the floor of the cabinet
  • Stack multiple units in a tall pantry cabinet
  • Designed for a cabinet opening width of 17-1/2" to 20"
  • Door-Mount Brackets: Option that is sold separately (5WB-DMKIT)
  • Construction: Heavy gauge plated metal wire construction
  • Mounts to cabinet floor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.