This item is Discontinued.

This item is Discontinued.
Steel, Silver, 28 in W, 26 in H, 28 in D, 28 in L, Silver (Discontinued)
Mfr #
5472-28 CR
Zoro #
G907059146
UPC # 90713007496
Country of Origin China
Category Cabinet Organization & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5472-28 CR
- Zoro #
- G907059146
- UPC #
- 90713007496
- Country of Origin
- China
Dimensions
- Height
- 26 in
- Width
- 28 in
- Length
- 28 in
- Depth
- 28 in
- Size
- 28"W x 28"D x 26"H
Details
- Material
- Steel
- Color
- Silver
- Finish
- Silver
- Includes
- (2) Shelf Chrome Kidney-Shape set with telescoping post and mounting hardware
Description
Are your kidney corner base cabinets hard to access? Get the accessibility you want with the kidney-shaped steel lazy susan from Rev-A-Shelf®! The double 28" and 32" diameters options come with telescoping hardware that feature luxurious chrome hubs, an independent rotating post system, and chrome wire shelves. Open your cabinet door, and with just a spin, you have complete access to everything stored within.
- Independently rotating chrome plated metal hub included
- Top shelf height is adjustable once installed
- Adjustable post will accommodate a 26" to 31" interior cabinet height
- Designed for Corner Base Cabinets
- Construction: Heavy gauge plated metal wire construction
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.