90-deg Elbow, .25 in Male O-Ring Face Seal x M12 Male Metric Adjustable O-Ring Boss, Steel

  • Mfr # FS7205412
  • Zoro # G125083596
product price: 
$
4.99
/ea
Sold in multiples of 5 for $24.95

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS7205412
Zoro #
G125083596
UPC #
-
Country of Origin
China

Description

90-deg Elbow, .25 in Male O-Ring Face Seal x M12 Male Metric Adjustable O-Ring Boss, Steel Connection Size 1: .25 in Connection Size 2: M12 Connection Type: MORFS|MMAORB Connection Type 1: Male O-Ring Face Seal Connection Type 2: Male Metric Adjustable O-Ring Boss Fitting Type: 90-deg Elbow Material: Steel Series: FS7205-NWO Thread Size 1: .5625-18 Thread Size 2: M12 x 1.5

Ratings & reviews