90-deg Swivel Elbow, .875 in Male JIC x .875 in Female JIC Swivel, Steel

  • Mfr # 650014
  • Zoro # G325084270
product price: 
$
12.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
650014
Zoro #
G325084270
UPC #
-
Country of Origin
China

Description

90-deg Swivel Elbow, .875 in Male JIC x .875 in Female JIC Swivel, Steel Connection Size 1: .875 in Connection Size 2: .875 in Connection Type: MJIC|FJIC Swivel Connection Type 1: Male JIC Connection Type 2: Female JIC Swivel Fitting Type: 90-deg Elbow Material: Steel Operating Temperature: 375 ̊F Series: 6500 Thread Size 1: 1-.1875 - 12 Thread Size 2: 1-.1875 - 12

Ratings & reviews