90-deg Union Elbow, .25 in Male BSPP x .25 in Male BSPP, Steel

  • Mfr # 9222-04-04
  • Zoro # G625084697
product price: 
$
3.25
/ea
Sold in multiples of 5 for $16.25

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9222-04-04
Zoro #
G625084697
UPC #
-
Country of Origin
China

Description

90-deg Union Elbow, .25 in Male BSPP x .25 in Male BSPP, Steel Connection Size 1: .25 in Connection Size 2: .25 in Connection Type: MBSPP|MBSPP Connection Type 1: Male BSPP Connection Type 2: Male BSPP Fitting Type: 90-deg Elbow Material: Steel Operating Temperature: 375 deg F Series: 9222 Thread Size 1: .25 - 19 Thread Size 2: .25 - 19

Ratings & reviews