Shop REVALVED
Create Account
Beaded Insert, 1.25 in Beaded Stem x 1 in Male O-Ring Boss, Steel
- Mfr # 4604O2016
- Zoro # G425083340
product price:Â
$
18.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4604O2016
- Zoro #
- G425083340
- UPC #
- -
- Country of Origin
- China
Description
Beaded Insert, 1.25 in Beaded Stem x 1 in Male O-Ring Boss, Steel Connection Size 1: 1.25 in Connection Size 2: 1 in Connection Type: Bead|MORB Connection Type 1: Beaded Stem Connection Type 2: Male O-Ring Boss Fitting Type: Insert Material: Steel Series: 4604 Thread Size 2: 1.3125 - 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.