Branch Tee, .25 in Male Adjustable O-Ring Boss x .25 in Female NPSM Swivel x .25 in Female NPSM

  • Mfr # 6911NWO44
  • Zoro # G025084785
product price: 
$
47.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6911NWO44
Zoro #
G025084785
UPC #
-
Country of Origin
China

Description

Branch Tee, .25 in Male Adjustable O-Ring Boss x .25 in Female NPSM Swivel x .25 in Female NPSM Swivel, Steel Connection Size 1: .25 in Connection Size 2: .25 in Connection Size 3: .25 in Connection Type: MAORB|FNPSM Swivel|FNPSM Swivel Connection Type 1: Male Adjustable O-Ring Boss Connection Type 2: Female NPSM Swivel Connection Type 3: Female NPSM Swivel Fitting Type: Tee Hex Size: 6911-NWO Material: Steel Thread Size 1: .4375 - 20 Thread Size 2: .25 - 18 Thread Size 3: .25 - 18

Ratings & reviews