Extra Extra Long Elbow, .5 in Male JIC x .375 in Male NPTF, Steel

  • Mfr # 2501LLL86
  • Zoro # G825083254
product price: 
$
27.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2501LLL86
Zoro #
G825083254
UPC #
-
Country of Origin
China

Description

Extra Extra Long Elbow, .5 in Male JIC x .375 in Male NPTF, Steel Connection Size 1: .75 in Connection Size 2: .375 in Connection Type: MJIC|MPT Connection Type 1: Male JIC Connection Type 2: Male NPTF Fitting Type: 90-deg Elbow Material: Steel Operating Temperature: 375 degrees farenheit Series: 2501-LLL Thread Size 1: .75 - 16 Thread Size 2: .375 - 18

Ratings & reviews